Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 12EFG5K XLL
- Zoro # G923543384
product price:Â
$
39.45
/ea
Sold in multiples of 200 for
$7,890.00
Key Features
Hose Length
200 ft
Material
Nitrile
Operating Pressure (PSI)
5000 psi
Standards
18752 Grade D; 3862 Type R13; 856 4SP; 100R13
Reinforcement
4-Spiral, Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12EFG5K XLL
- Zoro #
- G923543384
- UPC #
- 072053882117
- Country of Origin
- United States
Dimensions
- Hose Length
- 200 ft
- Hose Outside Dia. (In.)
- 1.24 in
- Min. Bend Radius (In.)
- 4.7 in
- Dash Size
- 12
- Hose Inside Dia. (In.)
- 3/4 in
Details
- Material
- Nitrile
- Operating Pressure (PSI)
- 5000 psi
- Standards
- 18752 Grade D; 3862 Type R13; 856 4SP; 100R13
- Reinforcement
- 4-Spiral, Wire
- Cover Material
- Polychloroprene
- Temp. Range (F)
- -40 to 250 Degrees F
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.