Shop GATES
See all product information
Create Account
MegaTech Hydraulic Hose
- Mfr # 32ACP MEGATECH II XCTN
- Zoro # G223537120
product price:Â
$
239.99
/ea
Sold in multiples of 100 for
$23,999.00
Free Shipping & Returns
Key Features
Reinforcement
2-Braid, Wire
Standards
100R2
For Use With
GlobalSpiral Plus Couplings (G22 Series), Stainless Steel Spiral Couplings (G18 Series)
Hose Outside Dia. (In.)
2.61 in
Dash Size
32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32ACP MEGATECH II XCTN
- Zoro #
- G223537120
- UPC #
- 072053655353
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 2.61 in
- Dash Size
- 32
- Hose Inside Dia. (In.)
- 2 in
- Hose Length
- 100 ft
- Min. Bend Radius (In.)
- 25 in
Details
- Reinforcement
- 2-Braid, Wire
- Standards
- 100R2
- For Use With
- GlobalSpiral Plus Couplings (G22 Series), Stainless Steel Spiral Couplings (G18 Series)
- Material
- Chlorinated Polyethylene
- Cover Material
- Polyester Braid
- Temp. Range (F)
- -40 to 300 Degrees F
- Operating Pressure (PSI)
- 1300 psi
Description
MegaTech II hose is recommended for multi-purpose high-pressure, high temperature, air compressor lines, petroleum-base or phosphate ester hydraulic fluid supply lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.