Zoro Homepage

XPA762 Cogged, Metric V-Belt, 787 mm Outside Length, 13 mm Top Width, 10 mm Thickness, 1 Ribs

  • Mfr # XPA762

  • Zoro # G8077766


product price: $13.89
/ea

Key Features

V-Belt Type
Metric Cogged
V-Belt Section
XPA
Industry Number
XPA762
Outside Length
787 mm
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPA762
Zoro #
G8077766
UPC #
72053694635
Country of Origin
United States

Dimensions

Outside Length
787 mm
Top Width
13 mm
Thickness
10 mm

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPA
Industry Number
XPA762
Number of Ribs
1
Material
Ethylene Elastomeric
Construction
Bandless
Groove Angle
38 Degrees
Temp. Range
-57 to 121°F
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.