Zoro Homepage

Molded Coolant Hose - Upper, 23668

  • Mfr # 23668

  • Zoro # G5268975


product price: $44.75
/ea

Key Features

Material
EPDM, Plastic
Type
Coolant Hose
Length
22-11/16 in
Features
Modular Hose
Temp. Rating
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23668
Zoro #
G5268975
UPC #
770075477280
Country of Origin
Micronesia, Federated States of

Dimensions

Length
22-11/16 in
Inside Dia.
1.23 in; 1.47 in; 0.35 in
Centerline Length (in)
22.6875

Details

Material
EPDM, Plastic
Type
Coolant Hose
Features
Modular Hose
Temp. Rating
-40 to 275°F
Number of Branches
1
Modular Components
Branch

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.