Gates

Molded Heater Hose - Heater To Restrictor, 19079


product price: $20.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hose Inside Dia. 0.59 in
  • Temp. Range -40 to 275°F
  • Standards Meets SAE 20R3 Type EC Class D-1 and D-2
  • Application Coolant, Water and Air Applications; Approved for Marine Applications
  • Inside Dia. 0.72 in
See all product information

Product Information

  • Brand Gates
  • MFR # 19079
  • Zoro # G7357653
  • UPC #
    72053448092
  • Country of Origin United States
  • Category Ducting Hoses

Dimensions

Hose Inside Dia. 0.59 in
Inside Dia. 0.72 in
Length 16.5 in

Details

Temp. Range -40 to 275°F
Standards Meets SAE 20R3 Type EC Class D-1 and D-2
Application Coolant, Water and Air Applications; Approved for Marine Applications
Material EPDM
Item Heater Hose

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.