
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1230V341
Zoro #
G7963325
UPC #
72053227642
Country of Origin
Mexico
Dimensions
Height
9 mm
Top Width
19 mm
Outside Length
889 mm
Details
Item - Timing Belts
Multi-Speed Belt
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-34 to 82°C
Color
Black
Number of Ribs
1
V-Belt Section
RVS-R
Banded Belt
No
Core Cord
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.