
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3226V1083
Zoro #
G7971208
UPC #
72053269413
Country of Origin
Mexico
Dimensions
Height
11 mm
Outside Length
2769 mm
Top Width
51 mm
Details
Item - Timing Belts
Multi-Speed Belt
Teeth Location - Timing Belts
Single Sided
Temp. Range
-34 to 82°C
Material
Polychloroprene
Color
Black
Number of Ribs
1
V-Belt Section
RVS-I
Banded Belt
Yes
Core Cord
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.