1473 mm Outside Length, 60 mm Top Width, 17 millimeters Thickness, 1 Ribs

  • Mfr # 3830V580

  • Zoro # G7970474


product price:  $596.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Multi-Speed Belt
V-Belt Section
RVS-I
Number of Ribs
1
Top Width
60 mm
Thickness
17 millimeters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3830V580
Zoro #
G7970474
UPC #
72053272444
Country of Origin
Mexico

Dimensions

Top Width
60 mm
Thickness
17 millimeters
Outside Length
1473 mm
Height
17 mm

Details

Item - Timing Belts
Multi-Speed Belt
V-Belt Section
RVS-I
Number of Ribs
1
Material
Polychloroprene
Temp. Range
-34 to 82°C
Color
Black
Banded Belt
Yes
Core Cord
Polyester
Tooth Location
Single Sided
Industry Number
3830V580

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.