This item is Discontinued.

Gates Multi-Speed Belts, 4630V1070 4630V1070

Multi-Speed Belts, 4630V1070 (Discontinued)

  • Mfr # 4630V1070
  • Zoro # G7906010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4630V1070
Zoro #
G7906010
UPC #
72053282900
Country of Origin
Mexico

Dimensions

Height
17 mm
Top Width
73 mm
Outside Length
2743 mm

Details

Item - Timing Belts
Multi-Speed Belt
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-34 to 82°C
Color
Black
Number of Ribs
1
V-Belt Section
RVS-I
Banded Belt
Yes
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.