Shop GATES
See all product information
Create Account
MultiMaster GMV Hydraulic Hose
- Mfr # 16GMV MEGAFLEX X25FT
- Zoro # G123541333
product price:Â
$
1,001.99
/ea
Free Shipping & Returns
Key Features
Hose Outside Dia. (In.)
1.41 in
Temp. Range
-40 to 275 Degrees F
Min. Bend Radius (In.)
1 in
Operating Pressure (PSI)
300 psi
Standards
100R4; J30R5; J20R5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16GMV MEGAFLEX X25FT
- Zoro #
- G123541333
- UPC #
- 770075735281
- Country of Origin
- United States
- Temp. Range
- -40 to 275 Degrees F
- Operating Pressure (PSI)
- 300 psi
- Standards
- 100R4; J30R5; J20R5
- Vacuum Rating (Inches Hg)
- 30
- Hose Cover Material
- Chloroprene
- Hose Tube Material
- Nitrile
- Reinforcement
- High-Tensile Textile, Helical Wire
- Hose Color
- Black
Dimensions
- Hose Outside Dia. (In.)
- 1.41 in
- Hose Length
- 25 ft
- Min. Bend Radius (In.)
- 1 in
- Dash Size
- 16
- Hose Inside Dia.
- 1 in
Description
One hose engineered for four industrial applications: fuel, hydraulic return, coolant and water, Gates Multi Master GMV MegaFlex hose delivers superior performance and ultimate flexibility. Recommended for suction and discharge applications where excellent flexibility is required and applications requiring maximum resistance to air, water, petroleum, and lubricating oils.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.