Shop GATES
See all product information
Create Account
TH8 Hydraulic Hose
- Mfr # 6TH8 X50FT
- Zoro # G123534083
product price:Â
$
1,082.99
/ea
Free Shipping & Returns
Key Features
Hose Outside Dia. (In.)
3/4 in
Operating Pressure (PSI)
4000 psi
Hose Cover Material
Urethane
Hose Color
Black
Standards
100R8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6TH8 X50FT
- Zoro #
- G123534083
- UPC #
- 770075322269
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 3/4 in
- Hose Length
- 40 ft
- Hose Inside Dia.
- 3/8 in
- Dash Size
- 6
- Min. Bend Radius (In.)
- 2.5 in
Details
- Operating Pressure (PSI)
- 4000 psi
- Hose Cover Material
- Urethane
- Hose Color
- Black
- Standards
- 100R8
- Temp. Range
- -65 to 200 Degrees F
- Reinforcement
- 2-Braid, Polyester
- Hose Tube Material
- Seamless Nylon
Description
TH8 hydraulic hose is recommended for use with petroleum, water-base and synthetic hydraulic fluids. Applications include mobile equipment, lubrication lines, blowout preventer control lines, hydraulic lifts, farm and construction machinery as well as high-pressure hydraulic applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.