Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MXG 4K Wire Braid Hose - SAE 100R12 - XtraTuff Plus Cover

  • Mfr # 85015

  • Zoro # G314900673


product price: $1,734.99
/pr
Free Shipping & Returns

Key Features

Temp. Range (F)
-40 Deg. F to +250 Deg. F
Dash Size
16
Length (Ft.)
50ft
Min. Bend Radius (In.)
5.9 in
Type
Hydraulic Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85015
Zoro #
G314900673
UPC #
770075804734
Country of Origin
India

Dimensions

Dash Size
16
Length (Ft.)
50ft
Min. Bend Radius (In.)
5.9 in

Details

Temp. Range (F)
-40 Deg. F to +250 Deg. F
Type
Hydraulic Hose
Cover Material
Synthetic Rubber - Nitrile - Type C2 - Color Coded Layline

Description

Built with proprietary wire-braid process technology, MegaSys MXG 4K hose is lightweight, highly Flexible, and qualified to ONE MILLION impulse cycles - it's a drop-in replacement for conventional spiral hoses. Using material science advancements, design expertise and processing technologies, we engineered a hydraulic hose that exceeds the performance of wire spiral constructions. This is done with the lower weight and flexibility driven by Gates wire-braid technology. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum based fluids.
For use with GlobalSpiral Couplings [G20 Series]; Tested to industry-leading 1,000,000 impulse cycles; XtraTuff Plus cover on MXG 4K hose comes standard and offers 25 times the abrasion resistance of standard covers, as well as superior ozone resistance; Compact construction with excellent flexibility and lower force-to-bend for faster and more ergonomic installation (force-to-bend is 40 percent better and OD is 9 percent smaller); 30 percent lighter weight for easier handling and installation; Exceeds all criteria of SAE 100R19 and ISO 18752 280DC; exceeds performance criteria of SAE 100R12, EN 856 R12, ISO 3862 R12 (Size -16 also exceeds EN 856 4SP performance requirements); MXG4K-XTP passes SAE J1754 Class A cool-down requirements with GlobalSpiral couplings and meets Flame Resistant Acceptance Designation MSHA 2G; Temperature Range: -40 Deg. F to +250 Deg. F (-40 Deg. C to +121 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.