MXG Hydraulic Hose
- Mfr # 12MXG4K-XTP X50FT
- Zoro # G223539100
product price:Â
$
2,241.99
/ea
Free Shipping & Returns
Key Features
Hose Outside Dia. (In.)
1.14 in
Standards
18752 280DC; 3862 R12; 856 R12; 100R12; 100R19
Hose Tube Material
Nitrile
Dash Size
12
Hose Cover Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12MXG4K-XTP X50FT
- Zoro #
- G223539100
- UPC #
- 770075804727
- Country of Origin
- Mexico
- Standards
- 18752 280DC; 3862 R12; 856 R12; 100R12; 100R19
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Nitrile
- Reinforcement
- Patented Xpiral Woven Spiral
- Operating Pressure (PSI)
- 4060 psi
- Hose Color
- Black
- Temp. Range
- -40 to 250 Degrees F
Dimensions
- Hose Outside Dia. (In.)
- 1.14 in
- Dash Size
- 12
- Hose Length
- 50 ft
- Hose Inside Dia.
- 3/4 in
- Min. Bend Radius (In.)
- 4.7 in
Description
Built with Gates patented Xpiral woven spiral technology, MegaSys MXG 4K hose is lightweight, highly flexible, and qualified to one million impulse cycles - it's a drop in replacement for conventional spiral hoses. Using design expertise and processing technologies, we engineered a hydraulic hose that exceeds the performance of wire spiral constructions but with the lower weight and flexibility driven by Gates materials science technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.