Shop GATES
See all product information
Create Account
G2 Hydraulic Hose
- Mfr # 6G2XH XREEL
- Zoro # G123545102
product price:Â
$
24.99
/ea
Sold in multiples of 400 for
$9,996.00
Key Features
Hose Inside Dia.
3/8 in
Hose Outside Dia. (In.)
0.74 in
Min. Bend Radius (In.)
5 in
Dash Size
6
Reinforcement
2-Braid, Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6G2XH XREEL
- Zoro #
- G123545102
- UPC #
- 072053800661
- Country of Origin
- Mexico
Dimensions
- Hose Inside Dia.
- 3/8 in
- Hose Outside Dia. (In.)
- 0.74 in
- Min. Bend Radius (In.)
- 5 in
- Dash Size
- 6
- Hose Length
- 400 ft
Details
- Reinforcement
- 2-Braid, Wire
- Temp. Range
- -40 to 300 Degrees F
- Hose Color
- Blue
- Operating Pressure (PSI)
- 5000 psi
- Hose Cover Material
- CSM Rubber
- Hose Tube Material
- Chlorinated Polyethylene
- Standards
- 1436 2SN R2; 853 2SN; 45545-2; 100R2; J1942
Description
Global G2XH hose is recommended for extremely high-temperature, high-pressure hydraulic applications where resistance to either petroleum base or phosphate ester fluids is required. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.