Shop GATES
See all product information
Create Account
MXT Hydraulic Hose
- Mfr # 8MXT-XTP XREEL
- Zoro # G223535751
product price:Â
$
9.49
/ea
Sold in multiples of 330 for
$3,131.70
Key Features
Operating Pressure (PSI)
4000 psi
Hose Color
Black
Standards
853 2SN; 857 2SC; 100R16
Temp. Range
-40 to 212 Degrees F
Reinforcement
High-Tensile Steel Wire Braid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8MXT-XTP XREEL
- Zoro #
- G223535751
- UPC #
- 770075821489
- Country of Origin
- Mexico
- Operating Pressure (PSI)
- 4000 psi
- Hose Color
- Black
- Standards
- 853 2SN; 857 2SC; 100R16
- Temp. Range
- -40 to 212 Degrees F
- Reinforcement
- High-Tensile Steel Wire Braid
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Hose Tube Material
- Nitrile
Dimensions
- Hose Outside Dia. (In.)
- 0.8 in
- Dash Size
- 8
- Hose Inside Dia.
- 1/2 in
- Hose Length
- 330 ft
- Min. Bend Radius (In.)
- 2.76 in
Description
MXT-XTP has all the same features as MXT, but with the addition of the XtraTuff Plus cover that offers 25X the abrasion resistance of standard covers, as well as enhanced ozone resistance. MXT-XTP was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates offers a hydraulic solution that is lighter, stronger, and more flexible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.