IA3K PRO Series Hose
- Mfr # 4IA3K XBALE
- Zoro # G923537055
product price:Â
$
61.99
/ea
Sold in multiples of 7000 for
$433,930.00
Key Features
Standards
18752 Class 210 Grade A; 100R17
Hose Tube Material
Nitrile
Hose Inside Dia.
1/4 in
Dash Size
4
Temp. Range
-40 to 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4IA3K XBALE
- Zoro #
- G923537055
- UPC #
- 770075715795
- Country of Origin
- Mexico
- Standards
- 18752 Class 210 Grade A; 100R17
- Hose Tube Material
- Nitrile
- Temp. Range
- -40 to 212 Degrees F
- Hose Cover Material
- Modified SBR
- Reinforcement
- 1-Braid, Wire
- Hose Color
- Black
- Operating Pressure (PSI)
- 3000 psi
Dimensions
- Hose Inside Dia.
- 1/4 in
- Dash Size
- 4
- Hose Length
- 7000 ft
- Min. Bend Radius (In.)
- 2 in
- Hose Outside Dia. (In.)
- 0.47 in
Description
Gates PRO Series IA3K, 3000 psi constant-pressure hydraulic hoses deliver performance and reliability. Engineered for less demanding hydraulics applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and ISO industry specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.