NABT Air Brake Nylon Tubing
- Mfr # 4NABTA XLGREEL
- Zoro # G223541363
product price:Â
$
1.29
/ea
Sold in multiples of 1000 for
$1,290.00
Key Features
Dash Size
4
Tube Outside Dia.
1/4 in
For Use With
Compression and SureLok Couplings
Color
Black
Standards
J844
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4NABTA XLGREEL
- Zoro #
- G223541363
- UPC #
- 072053681499
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 4
- Tube Outside Dia.
- 1/4 in
- Length
- 1000 ft
- Min Bend Radius (in)
- 1 in
- Min. Bend Radius (In.)
- 1 in
Details
- For Use With
- Compression and SureLok Couplings
- Color
- Black
- Standards
- J844
- Material
- Seamless Nylon
- Min Burst Pressure (PSI)
- 1204
- Reinforcement
- Nylon - Type A
- Cover Material
- Nylon
- Temp. Range
- -40 to 200 Degrees F
- Min. Burst Pressure (PSI)
- 1204
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.