NABT Air Brake Nylon Tubing
- Mfr # 8NABTA X100FT
- Zoro # G723536739
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Material
Seamless Nylon
Color
Black
For Use With
Compression and SureLok Couplings
Length
100 ft
Min Bend Radius (in)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8NABTA X100FT
- Zoro #
- G723536739
- UPC #
- 072053681611
- Country of Origin
- Mexico
- Material
- Seamless Nylon
- Color
- Black
- For Use With
- Compression and SureLok Couplings
- Standards
- J844
- Min Burst Pressure (PSI)
- 957
- Cover Material
- Nylon
- Reinforcement
- Nylon - Type B
- Temp. Range
- -40 to 200 Degrees F
- Min. Burst Pressure (PSI)
- 957
Dimensions
- Length
- 100 ft
- Min Bend Radius (in)
- 2 in
- Tube Outside Dia.
- 1/2 in
- Dash Size
- 8
- Min. Bend Radius (In.)
- 2 in
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.