NABT Air Brake Nylon Tubing
- Mfr # 6NABTA XREEL
- Zoro # G923536751
product price:Â
$
2.45
/ea
Sold in multiples of 500 for
$1,225.00
Key Features
Color
Black
Min Burst Pressure (PSI)
1407
Tube Outside Dia.
0.37 in
Standards
J844
Min Bend Radius (in)
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6NABTA XREEL
- Zoro #
- G923536751
- UPC #
- 072053980899
- Country of Origin
- Mexico
Dimensions
- Tube Outside Dia.
- 0.37 in
- Min Bend Radius (in)
- 1-1/2 in
- Dash Size
- 6
- Length
- 1000 ft
- Min. Bend Radius (In.)
- 1-1/2 in
Details
- Color
- Black
- Min Burst Pressure (PSI)
- 1407
- Standards
- J844
- For Use With
- Compression and SureLok Couplings
- Temp. Range
- -40 to 200 Degrees F
- Material
- Seamless Nylon
- Cover Material
- Nylon
- Reinforcement
- Nylon - Type B
- Min. Burst Pressure (PSI)
- 1407
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.