Shop GATES
See all product information
Create Account
NABT Air Brake Nylon Tubing
- Mfr # 6NABTB X100FT
- Zoro # G723544000
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Seamless Nylon
Tube Outside Dia.
0.37 in
Reinforcement
Nylon - Type B
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6NABTB X100FT
- Zoro #
- G723544000
- UPC #
- 072053681758
- Country of Origin
- Mexico
- Color
- Blue
- Material
- Seamless Nylon
- Reinforcement
- Nylon - Type B
- Standards
- J844
- For Use With
- Compression and SureLok Couplings
- Cover Material
- Nylon
- Temp. Range
- -40 to 200 Degrees F
- Min Burst Pressure (PSI)
- 1407
- Min. Burst Pressure (PSI)
- 1407
Dimensions
- Tube Outside Dia.
- 0.37 in
- Length
- 100 ft
- Dash Size
- 6
- Min Bend Radius (in)
- 1-1/4 in
- Min. Bend Radius (In.)
- 1-1/4 in
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.