NABT Air Brake Nylon Tubing
- Mfr # 6NABTR X100FT
- Zoro # G823534604
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Reinforcement
Nylon - Type B
Cover Material
Nylon
Standards
J844
Material
Seamless Nylon
Min Bend Radius (in)
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6NABTR X100FT
- Zoro #
- G823534604
- UPC #
- 072053681703
- Country of Origin
- Mexico
- Reinforcement
- Nylon - Type B
- Cover Material
- Nylon
- Standards
- J844
- Material
- Seamless Nylon
- Temp. Range
- -40 to 200 Degrees F
- Color
- Red
- Min Burst Pressure (PSI)
- 1407
- For Use With
- Compression and SureLok Couplings
- Min. Burst Pressure (PSI)
- 1407
Dimensions
- Min Bend Radius (in)
- 1-1/4 in
- Tube Outside Dia.
- 0.37 in
- Dash Size
- 6
- Length
- 100 ft
- Min. Bend Radius (In.)
- 1-1/4 in
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.