NABT Air Brake Nylon Tubing
- Mfr # 10NABTO XREEL
- Zoro # G923533828
product price:Â
$
6.59
/ea
Sold in multiples of 250 for
$1,647.50
Key Features
Length
1000 ft
Reinforcement
Nylon - Type B
Color
Orange
Min Bend Radius (in)
2-1/2 in
Min Burst Pressure (PSI)
899
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10NABTO XREEL
- Zoro #
- G923533828
- UPC #
- 770075351092
- Country of Origin
- Mexico
Dimensions
- Length
- 1000 ft
- Min Bend Radius (in)
- 2-1/2 in
- Dash Size
- 10
- Tube Outside Dia.
- 0.63 in
Details
- Reinforcement
- Nylon - Type B
- Color
- Orange
- Min Burst Pressure (PSI)
- 899
- Material
- Seamless Nylon
- Cover Material
- Nylon
- Standards
- J844
- Temp. Range
- -40 to 200 Degrees F
- For Use With
- Compression and SureLok Couplings
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.