Narrow Cogged V-Belt, Super HC Molded Notch, 5VX580, 5VX, EPDM, 58 in, 5/8 in Top Width
- Mfr # 5VX580
- Zoro # G916064445
product price:Â
$
51.19
/ea
Key Features
V-Belt Type
Wedge; Cogged
Belt Series
Super HC Molded Notch
V-Belt Section
5VX
Industry Number
5VX580
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5VX580
- Zoro #
- G916064445
- UPC #
- 072053455359
- Country of Origin
- United States
- Item
- Narrow Cogged V-Belt
- V-Belt Type
- Wedge; Cogged
- Belt Series
- Super HC Molded Notch
- V-Belt Section
- 5VX
- Industry Number
- 5VX580
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -60 Degrees to 250 Degrees F
- Standards
- ARPM
- Edge Construction
- Raw Edge
- Color
- Black
- Maximum Operating Temperature
- 250 Degrees F
- Application
- Heavy Industry
- Minimum Operating Temperature
- -60 Degrees F
- Belt Material
- Ethylene Elastomer
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Banded Belt
- No
- For Use With
- Super HC® Sheaves
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 5/8 in
- Thickness
- 0.51 in
- Outside Length
- 58 in
- Belt Trade Size
- 5VX
- Rib Width
- 0.625 in
- Nominal Length
- 58 in
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX580, Number of Bands 1, Outside Length 58 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.