Narrow V-Belt, Metric Power, SPC7500, SPC, EPDM, 7530 mm, 22-mm Top Width
- Mfr # SPC7500
- Zoro # G2890483
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
SPC
Industry Number
SPC7500
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC7500
- Zoro #
- G2890483
- UPC #
- 072053619553
- Country of Origin
- Mexico
- Item
- Narrow V-Belt
- V-Belt Type
- Metric
- Belt Series
- Metric Power
- V-Belt Section
- SPC
- Industry Number
- SPC7500
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ISO
- Construction
- Wrapped
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Wear-Resistant
- Application
- Food Industry, Machine Tools, Textile Industry
- Maximum Operating Temperature
- 250 Degrees F
- Edge Construction
- Wrapped
- Belt Material
- EPDM
- Minimum Operating Temperature
- -70 Degrees F
- Number of Bands
- 1
- Banded Belt
- Yes
- System of Measurement
- Metric
Dimensions
- Top Width
- 22 mm
- Thickness
- 18 mm
- Outside Length
- 7530 mm
- Belt Trade Size
- SPC
- Nominal Length
- 7,530 mm
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Wrapped, Industry Number SPC7500, Number of Bands 1, Outside Length 7,546 mm, Reinforcing Cord Material Polyester, Thickness 18 mm, Top Width 22 mm, Belt Trade Size SPC, V-Belt Type Metric V-Belt, Application Food Industry, Machine Tools, Textile Industry, Belt Series Metric Power(R), Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.