Narrow V-Belt, Super HC, 3V1320, 3V, CR, 132 in, 0.39 in Top Width
- Mfr # 3V1320
- Zoro # G216153290
product price:Â
$
50.89
/ea
Key Features
Belt Series
Super HC
V-Belt Section
3V
Number of Ribs
1
Top Width
0.39 in
Thickness
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3V1320
- Zoro #
- G216153290
- UPC #
- 072053267334
- Country of Origin
- Mexico
- Item
- Narrow V-Belt
- Belt Series
- Super HC
- V-Belt Section
- 3V
- Industry Number
- 3V1320
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 180 Degrees F
- Standards
- ARPM
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -60 Degrees F
- Belt Coating
- Flex-Weave(TM)
- Color
- Black
- Belt Material
- Neoprene
- Application
- Heavy Industry
- Maximum Operating Temperature
- 250 Degrees F
- Number of Bands
- 1
- Edge Construction
- Wrapped
- Banded Belt
- Yes
- For Use With
- Super HC® Sheaves
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 0.39 in
- Thickness
- 0.31 in
- Outside Length
- 132 in
- Belt Trade Size
- 3V
- Rib Width
- 0.375 in
- Nominal Length
- 132 in
Description
Wedge V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V1320, Number of Bands 1, Outside Length 132 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 3/8 in, Belt Trade Size 3V, V-Belt Type Wedge, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.