Narrow V-Belt, Super HC, 3V530, 3V, CR, 53 in, 0.39 in Top Width
- Mfr # 3V530
- Zoro # G416065546
product price:Â
$
25.89
/ea
Key Features
V-Belt Type
Wedge
Belt Series
Super HC
V-Belt Section
3V
Number of Ribs
1
Top Width
0.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3V530
- Zoro #
- G416065546
- UPC #
- 072053267563
- Country of Origin
- Mexico
- Item
- Narrow V-Belt
- V-Belt Type
- Wedge
- Belt Series
- Super HC
- V-Belt Section
- 3V
- Industry Number
- 3V530
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 180 Degrees F
- Standards
- ARPM
- Number of Bands
- 1
- Belt Material
- Neoprene
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Operating Temperature
- 250 Degrees F
- Color
- Black
- Belt Coating
- Flex-Weave(TM)
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Application
- Heavy Industry
- Edge Construction
- Wrapped
- For Use With
- Super HC® Sheaves
- Banded Belt
- Yes
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 0.39 in
- Thickness
- 0.31 in
- Outside Length
- 53 in
- Belt Trade Size
- 3V
- Rib Width
- 0.375 in
- Nominal Length
- 53 in
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V530, Number of Bands 1, Outside Length 53 in, Reinforcing Cord Material Polyester, Thickness 0.328 in, Top Width 3/8 in, Belt Trade Size 3V, V-Belt Type Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Super HC(R) V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.