Narrow V-Belt, Super HC, 8V5600, 8V, CR, 560 in, 1 in Top Width
- Mfr # 8V5600
- Zoro # G716211537
product price:Â
$
1,273.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC
V-Belt Section
8V
Industry Number
8V5600
Number of Ribs
1
Top Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8V5600
- Zoro #
- G716211537
- UPC #
- 072053016840
- Country of Origin
- Mexico
Dimensions
- Top Width
- 1 in
- Thickness
- 0.875 in
- Outside Length
- 560 in
- Rib Width
- 1 in
- Belt Trade Size
- 8V
Description
Wedge V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V5600, Number of Bands 1, Outside Length 560 in, Reinforcing Cord Material Polyester, Thickness 7/8 in, Top Width 1 in, Belt Trade Size 8V, V-Belt Type Wedge, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.