Shop GATES
See all product information
Create Account
Narrow V-Belt, Super HC PowerBand Belts, 8V1500, 8V, CR, 150 in, 1 in Top Width
- Mfr # 8V1500
- Zoro # G116064689
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Wedge
Belt Series
Super HC PowerBand Belts
V-Belt Section
8V
Industry Number
8V1500
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8V1500
- Zoro #
- G116064689
- UPC #
- 072053016604
- Country of Origin
- Mexico
- Item
- Narrow V-Belt
- V-Belt Type
- Wedge
- Belt Series
- Super HC PowerBand Belts
- V-Belt Section
- 8V
- Industry Number
- 8V1500
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 180 Degrees F
- Standards
- ARPM
- Application
- Heavy Industry
- Belt Material
- Neoprene
- Belt Coating
- Flex-Weave(TM)
- Minimum Operating Temperature
- -60 Degrees F
- Color
- Black
- Number of Bands
- 1
- Maximum Operating Temperature
- 250 Degrees F
- Edge Construction
- Wrapped
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Banded Belt
- Yes
- For Use With
- Super HC® Sheaves
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 1 in
- Thickness
- 0.87 in
- Outside Length
- 150 in
- Belt Trade Size
- 8V
- Rib Width
- 1 in
- Nominal Length
- 150 in
Description
Wedge V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V1500, Number of Bands 1, Outside Length 150 in, Reinforcing Cord Material Polyester, Thickness 7/8 in, Top Width 1 in, Belt Trade Size 8V, V-Belt Type Wedge, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.