
NTL/A Nu-T-Link Belts
Mfr # 77606102
Zoro # G421904359
product price: $36.95
/eaSold in multiples of 50 for $1,847.50
Key Features
Reinforcing Cord Material
Polyester
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77606102
Zoro #
G421904359
UPC #
072053109733
Country of Origin
United States
Dimensions
Top Width
1/2 in
Details
Reinforcing Cord Material
Polyester
V-Belt Section
A
Number of Ribs
1
Description
Designed for rapid installation in an assortment of lengths and operating conditions.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.