Shop GATES
See all product information
Create Account
PCTS Couplings
- Mfr # 4PCTS-4MPX
- Zoro # G023536170
product price:Â
$
27.59
/ea
Key Features
Finish
TuffCoat
Fitting Shape
Straight
Fitting Material
Steel
Hose Dash Size
4
Thread Angle
60 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4PCTS-4MPX
- Zoro #
- G023536170
- UPC #
- 072053136579
- Country of Origin
- United States
- Finish
- TuffCoat
- Fitting Shape
- Straight
- Fitting Material
- Steel
- Thread Angle
- 60 Degrees
- For Hose I.D.
- 1/4 in
Dimensions
- Hose Dash Size
- 4
- Fitting Thread Size 1
- 1/4"-18
- Length
- 2.84 in
Description
Gates PCTS swage-style couplings provide a one-piece solution for building assemblies with thermoplastic hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.