PolarSeal Coupling

  • Mfr # 10ACC-10FTON134SPL90
  • Zoro # G723534506
product price: 
$
81.65
/ea

Key Features

Hose Dash Size
10
Fitting Shape
Bent Tube
Fitting Thread Size 1
7/8"-14
For Hose I.D.
1/2 in
Fitting Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10ACC-10FTON134SPL90
Zoro #
G723534506
UPC #
770075442851
Country of Origin
United States
Fitting Shape
Bent Tube
For Hose I.D.
1/2 in
Fitting Material
Aluminum

Dimensions

Hose Dash Size
10
Fitting Thread Size 1
7/8"-14

Description

Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly.

Ratings & reviews