PolarSeal Hydraulic Hose
- Mfr # 10AC134A XREEL
- Zoro # G523539640
product price:Â
$
15.15
/ea
Sold in multiples of 210 for
$3,181.50
Key Features
Dash Size
10
Operating Pressure (PSI)
500 psi
Hose Outside Dia. (In.)
1 in
Hose Cover Material
EPDM
Hose Inside Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10AC134A XREEL
- Zoro #
- G523539640
- UPC #
- 072053111064
- Country of Origin
- United States
Dimensions
- Hose Length
- 210 ft
- Dash Size
- 10
- Hose Outside Dia. (In.)
- 1 in
- Hose Inside Dia.
- 1/2 in
- Min. Bend Radius (In.)
- 4 in
Details
- Operating Pressure (PSI)
- 500 psi
- Hose Cover Material
- EPDM
- Hose Color
- Black
- Temp. Range
- -22 to 257 Degrees F
- Standards
- J51; J3062
- Reinforcement
- 2-Spiral, Polyester, Nylon Barrier
- Hose Tube Material
- Polychloroprene
- Vacuum Rating (Inches Hg)
- 24
Description
PolarSeal Hose is designed for environmentally-safe liquid and gaseous R134a and R12 refrigerant applications in automotive air conditioning and industrial systems, including tractors, construction trucks, and mobile and stationary refrigeration units. Designed to minimize permeation of R134a and R12 refrigerant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.