PolarSeal Hydraulic Hose
- Mfr # 10AC134A X25FT
- Zoro # G423536725
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Black
Temp. Range
-22 to 257 Degrees F
Hose Outside Dia. (In.)
1 in
Hose Tube Material
Polychloroprene
Min. Bend Radius (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10AC134A X25FT
- Zoro #
- G423536725
- UPC #
- 072053111040
- Country of Origin
- United States
- Hose Color
- Black
- Temp. Range
- -22 to 257 Degrees F
- Hose Tube Material
- Polychloroprene
- Operating Pressure (PSI)
- 500 psi
- Hose Cover Material
- EPDM
- Vacuum Rating (Inches Hg)
- 24
- Reinforcement
- 2-Spiral, Polyester, Nylon Barrier
- Standards
- J51; J3062
Dimensions
- Hose Outside Dia. (In.)
- 1 in
- Min. Bend Radius (In.)
- 4 in
- Hose Length
- 25 ft
- Hose Inside Dia.
- 1/2 in
- Dash Size
- 10
Description
PolarSeal Hose is designed for environmentally-safe liquid and gaseous R134a and R12 refrigerant applications in automotive air conditioning and industrial systems, including tractors, construction trucks, and mobile and stationary refrigeration units. Designed to minimize permeation of R134a and R12 refrigerant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.