TH7 Hydraulic Hose
- Mfr # 8TH7S XCTN
- Zoro # G323540532
product price:Â
$
14.85
/ea
Sold in multiples of 250 for
$3,712.50
Key Features
Dash Size
8
Standards
100R7
Hose Tube Material
Polyester
Operating Pressure (PSI)
2000 psi
Hose Cover Material
Urethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8TH7S XCTN
- Zoro #
- G323540532
- UPC #
- 770075689607
- Country of Origin
- United States
- Standards
- 100R7
- Hose Tube Material
- Polyester
- Operating Pressure (PSI)
- 2000 psi
- Hose Cover Material
- Urethane
- Hose Color
- Black
- Temp. Range
- -65 to 200 Degrees F
- Reinforcement
- Synthetic Textile
Dimensions
- Dash Size
- 8
- Hose Outside Dia. (In.)
- 0.8 in
- Hose Length
- 250 ft
- Hose Inside Dia.
- 1/2 in
- Min. Bend Radius (In.)
- 3 in
Description
Recommended for petroleum and synthetic hydraulic fluids, TH7S hose is used on applications that include power and mobile equipment, lifts and construction machinery. TH7S hose meets or exceeds performance requirements of SAE 100R7 with a significantly tighter bend radius.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.