This item is Discontinued.

Gates Poly Chain ADV Belts, 14ADV-4410-20 14ADV-4410-20

Poly Chain ADV Belts, 14ADV-4410-20 (Discontinued)

  • Mfr # 14ADV-4410-20
  • Zoro # G7971174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14ADV-4410-20
Zoro #
G7971174
UPC #
770075675785
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
4410 mm
Height
10.2 mm
Top Width
20 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Poly Chain ADV
Number of Teeth - Timing Belts
315
Pitch - Timing Belts
14 mm
Teeth Location - Timing Belts
Single Sided
Material
Polyurethane
Temp. Range
-54 to 85°C
For Use With
Poly Chain GT Sprockets
Color
Red
V-Belt Section
14M
Cover Material
Nylon
Core Cord
Carbon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.