This item is Discontinued.

Gates Poly Chain Carbon Volt Belts, 14GTV-3304-20 14GTV-3304-20

Poly Chain Carbon Volt Belts, 14GTV-3304-20 (Discontinued)

  • Mfr # 14GTV-3304-20
  • Zoro # G7934327
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14GTV-3304-20
Zoro #
G7934327
UPC #
770075618133
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
3304 mm
Height
10.2 mm
Top Width
20 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Poly Chain Carbon Volt
Number of Teeth - Timing Belts
236
Pitch - Timing Belts
14 mm
Teeth Location - Timing Belts
Single Sided
Material
Polyurethane
Temp. Range
-54 to 85°C
Color
Black
For Use With
Poly Chain GT Sprockets
V-Belt Section
14M
Core Cord
Carbon
Cover Material
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.