This item is Discontinued.

Gates Poly Chain Carbon Volt Belts, 8GTV-2400-12 8GTV-2400-12

Poly Chain Carbon Volt Belts, 8GTV-2400-12 (Discontinued)

  • Mfr # 8GTV-2400-12
  • Zoro # G8075499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8GTV-2400-12
Zoro #
G8075499
UPC #
770075668756
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
2400 mm
Height
5.9 mm
Top Width
12 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Poly Chain Carbon Volt
Number of Teeth - Timing Belts
300
Pitch - Timing Belts
8 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-54 to 85°C
Material
Polyurethane
For Use With
Poly Chain GT Sprockets
Color
Black
V-Belt Section
8M
Core Cord
Carbon
Cover Material
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.