Gates
Poly Chain GT Carbon Belts - 5M, 5MGT-425-25
Mfr # 5MGT-425-25
Zoro # G8058367
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 425 mm
- Number of Teeth - Timing Belts 85
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 12mm (L09012MM)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-127D0NN-A20CE1)
- TRITAN Bearings, 4.00mm Bore Dia., 202 lb. (R1140 ZZ SRL)
- HYDAC SBO200-1E4/112S-210CK, Diaphragm Accumulator (SBO200-1E4/112S-210CK)
- GATES Polyflex Belts, 3M315 (3M315)
- GATES PowerGrip GT3 Belts - 5M, 405-5MGT-15 (405-5MGT-15)
- GATES Hi-Power II Belts, A32 (A32)
- GATES PowerGrip Timing Belts, 187L050 (187L050)
- GATES Hi-Power II Belts, B40 (B40)
- GATES Hi-Power II Belts, A27 (A27)
- AFTERMARKET 315014M50 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-50-DD)
- Gates Power Transmission Belts