Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-1440-21
Mfr # 8MGT-1440-21
Zoro # G8062235
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 1440 mm
- Number of Teeth - Timing Belts 180
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 8MGT-1440-21
- Zoro # G8062235
- UPC # 72053450736
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1440 mm |
Height | 5.9 mm |
Top Width | 21 mm |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Link, A-2 Attachment (C2052A2RL)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 400-480V, Altivar 212 AC Drive (ATV212HU40N4)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4" x 50 feet 200 PSI w/Two 1/4" Reusable Solid hose end fittings (HU14-050)
- NATIONAL Small Bore Metric Seals, 60X90X8-R2LS32-S (60X90X8-R2LS32-S)
- GATES Polyflex Belts, 3M315 (3M315)
- GATES PowerGrip GT3 Belts - 5M, 405-5MGT-15 (405-5MGT-15)
- GATES Polyflex Belts, 7M710 (7M710)
- GATES Hi-Power II Belts, B62 (B62)
- GATES Hi-Power II Belts, A36 (A36)
- GATES Hi-Power II Belts, B52 (B52)
- D&D Timing Belt, H, 3 x 60in PL, T120 (600H300)
- Gates Power Transmission Belts