This item is Discontinued.

Gates Poly Chain GT Carbon Belts, 8MGT-4400-36 8MGT-4400-36

Poly Chain GT Carbon Belts, 8MGT-4400-36 (Discontinued)

  • Mfr # 8MGT-4400-36
  • Zoro # G7976564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8MGT-4400-36
Zoro #
G7976564
UPC #
72053884074
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
4400 mm
Height
5.9 mm
Top Width
36 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Poly Chain GT Carbon
Number of Teeth - Timing Belts
550
Pitch - Timing Belts
8 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-54 to 85°C
Material
Polyurethane
Color
Blue
For Use With
Poly Chain GT Sprockets
V-Belt Section
8M
Cover Material
Nylon
Core Cord
Carbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.