This item is Discontinued.

Gates Poly Chain HTD Belts, PC1610-14M-20 PC1610-14M-20

Poly Chain HTD Belts, PC1610-14M-20 (Discontinued)

  • Mfr # PC1610-14M-20
  • Zoro # G7976379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC1610-14M-20
Zoro #
G7976379
UPC #
72053348255
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
1610 mm
Height
10.2 mm
Top Width
20 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Poly Chain HTD
Number of Teeth - Timing Belts
115
Pitch - Timing Belts
14 mm
Teeth Location - Timing Belts
Single Sided
Material
Polyurethane
Temp. Range
-54 to 85°C
For Use With
Poly Chain GT Sprockets
Color
Black
V-Belt Section
14M
Cover Material
Nylon
Core Cord
Aramid

Description

The GATES brand Poly Chain HTD Belts, PC1610-14M-20 is made of polyurethane material with a temperature range of -54 to 85°C. It has a height of 10.2 mm and a black color. The V-Belt section is 14M.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.