This item is Discontinued.

Gates Polyflex JB Belts, 4/7M900JB 4/7M900JB

Polyflex JB Belts, 4/7M900JB (Discontinued)

  • Mfr # 4/7M900JB
  • Zoro # G7928535
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/7M900JB
Zoro #
G7928535
UPC #
72053558913
Country of Origin
United States

Dimensions

Height
5 mm
Outside Length
899 mm
Top Width
33 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Polyflex JB
Teeth Location - Timing Belts
Single Sided
Material
Polyurethane
Temp. Range
-54 to 82°C
Color
Black
Number of Ribs
4
V-Belt Section
7M/JB
Banded Belt
No
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.