Power Crimp Coupling
- Mfr # 20PC1FS
- Zoro # G223541226
product price:Â
$
87.55
/ea
Key Features
Outside Dia.
2.38 in
Fitting Shape
Straight
Hose Dash Size
20
Length
2.41 in
Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20PC1FS
- Zoro #
- G223541226
- UPC #
- 072053140569
- Country of Origin
- United States
- Fitting Shape
- Straight
- Fitting Material
- Steel
- Finish
- Zinc Plated
- For Hose I.D.
- 1.25 in
Dimensions
- Outside Dia.
- 2.38 in
- Hose Dash Size
- 20
- Length
- 2.41 in
Description
Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.