Power Crimp Couplings
- Mfr # 3PC1FS XBULK
- Zoro # G723543409
product price:Â
$
8.15
/ea
Sold in multiples of 400 for
$3,260.00
Key Features
Fitting Shape
Straight
Hose Dash Size
3
For Hose I.D.
0.19 in
Finish
Zinc Plated
Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3PC1FS XBULK
- Zoro #
- G723543409
- UPC #
- 072053157604
- Country of Origin
- United States
Dimensions
- Hose Dash Size
- 3
- Outside Dia.
- 0.83 in
- Length
- 1.2 in
Details
- Fitting Shape
- Straight
- For Hose I.D.
- 0.19 in
- Finish
- Zinc Plated
- Fitting Material
- Steel
Description
Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.