Shop GATES
See all product information
Create Account
Power Steering Hose
- Mfr # 6PS188 X25FT
- Zoro # G523535901
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 to 300 Degrees F
Min Bend Radius (in)
3-1/4 in
Min Burst Pressure (PSI)
6000
Tube Color
Black
Dash Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6PS188 X25FT
- Zoro #
- G523535901
- UPC #
- 072053208054
- Country of Origin
- Mexico
Dimensions
- Min Bend Radius (in)
- 3-1/4 in
- Dash Size
- 6
- Length
- 25 ft
- Outside Diameter
- 0.71 in
- Hose Inside Dia. (In.)
- 3/8 in
- Min. Bend Radius (In.)
- 3-1/4 in
Details
- Temp. Range
- -40 to 300 Degrees F
- Min Burst Pressure (PSI)
- 6000
- Tube Color
- Black
- Standards
- J2050
- For Use With
- G50 Series Permanent Power Steering Couplings
- Cover Material
- CSM Rubber
- Color
- Black
- Features
- Resistant High Temperature, Power Steering Fluids
- Operating Pressure (PSI)
- 1500
- Material
- CSM Rubber
- Reinforcement
- 2-braid, High-strength Nylon
- Min. Burst Pressure (PSI)
- 6000
Description
Gates PS188 Power Steering Hose is recommended for power steering pressure lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.