
3L430K FHP V-Belt, 43 in Outside Length, 3/8 in Top Width, 6 mm Thickness, 1 Ribs
Mfr # 3L430K
Zoro # G7828618
product price:Â $26.55
/eaKey Features
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L430K
Number of Ribs
1
Top Width
3/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3L430K
Zoro #
G7828618
UPC #
72053004137
Country of Origin
Mexico
Dimensions
Top Width
3/8 in
Thickness
6 mm
Outside Length
43 in
Details
Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L430K
Number of Ribs
1
Material
Polychloroprene
Temp. Range
-30 to 60°F
Construction
Banded
Groove Angle
38 Degrees
Core Cord
Aramid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.