Shop PTI
See all product information
Create Account
Timing Pulleys, Stock Plain Bore, 36 Teeth, 4.27 in OD, .75 in Belt Width
- Mfr # 36L075-MPB
- Zoro # G322826484
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. - Timing Belt Pulleys
0.625 in
Pitch Dia. - Timing Belt Pulleys
4.297 in
Outside Dia. - Timing Belt Pulleys
4.27 in
Material
Cast Iron
Number of Teeth
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36L075-MPB
- Zoro #
- G322826484
- UPC #
- 80067517411
- Country of Origin
- China
- Material
- Cast Iron
- Number of Teeth
- 36
- Item
- Timing Pulleys
Dimensions
- Bore Dia. - Timing Belt Pulleys
- 0.625 in
- Pitch Dia. - Timing Belt Pulleys
- 4.297 in
- Outside Dia. - Timing Belt Pulleys
- 4.27 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.