Shop GATES

PowerGrip GT2 Twin Power Belts - 8M and 14M, TP3150-14MGT-115

  • Mfr # TP3150-14MGT-115

  • Zoro # G8069339


product price:  $3,840.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
Two Sides
Top Width
115 mm
Pitch Length
3,150 mm
Pitch
14 mm
Number of Teeth
225
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP3150-14MGT-115
Zoro #
G8069339
UPC #
72053612943
Country of Origin
United States

Dimensions

Top Width
115 mm
Pitch Length
3,150 mm
Height
15 mm
Belt Trade Size
14M

Details

Item
Timing Belt
Tooth Location
Two Sides
Pitch
14 mm
Number of Teeth
225
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip GT2 Twin Power
Temp. Range
-30 to 100°C
Color
Black
V-Belt Section
14M
Cover Material
Nylon
Application
PowerGrip GT Sprockets
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Industry Number
TP3150-14MGT-115

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.