This item is Discontinued.

Gates PowerGrip GT2 Twin Power Belts - 8M and 14M, TP560-8MGT-20 TP560-8MGT-20

PowerGrip GT2 Twin Power Belts - 8M and 14M, TP560-8MGT-20 (Discontinued)

  • Mfr # TP560-8MGT-20
  • Zoro # G8088500
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP560-8MGT-20
Zoro #
G8088500
UPC #
72053935745
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
560 mm
Height
8 mm
Top Width
20 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip GT2 Twin Power
Number of Teeth - Timing Belts
70
Pitch - Timing Belts
8 mm
Teeth Location - Timing Belts
Double Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
8M
Cover Material
Nylon
Core Cord
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.