Gates

PowerGrip GT3 Belts - 2M and 3M, 630-3MGT-09


product price: $13.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gearbelt Series - Timing Belts PowerGrip GT3
  • Pitch Length - Timing Belts 630 mm
  • Number of Teeth - Timing Belts 210
  • Pitch - Timing Belts 3 mm
  • Teeth Location - Timing Belts Single Sided
See all product information

Product Information

  • Brand Gates
  • MFR # 630-3MGT-09
  • Zoro # G8037139
  • UPC #
    770075591535
  • Country of Origin United States
  • Category Timing Belts

Dimensions

Pitch Length - Timing Belts 630 mm
Height 2.41 mm
Top Width 9 mm

Details

Item - Timing Belts Belt
Gearbelt Series - Timing Belts PowerGrip GT3
Number of Teeth - Timing Belts 210
Pitch - Timing Belts 3 mm
Teeth Location - Timing Belts Single Sided
Material Polychloroprene
Temp. Range -30 to 100°C
Color Black
For Use With PowerGrip GT Sprockets
V-Belt Section 3M
Cover Material Nylon
Core Cord Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.